Zoro Homepage

Temp Indicator, Strip, Yellow, 20PK

  • Mfr # TS3-193C

  • Zoro # G6391332


product price: $30.29
/pk 20, $1.51/ea

Key Features

Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
193 Degrees C, 210 Degrees C, 223 Degrees C
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3-193C
Zoro #
G6391332
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
0.82 in
Thickness
0.013 in
Label Height
3/4 in
Label Thickness
0.016 in
Label Size
3/4 in x 1 1/2 in
Label Width
1 1/2 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
193 Degrees C, 210 Degrees C, 223 Degrees C
Accuracy
+/-1%
Material of Construction
Kapton
Special Features
Self Adhesive, Highly Visible, Easy to Read Yellow Format
Standards
ISO, NIST
Graduations
13 Degrees C, 17 Degrees C
Temperature Points C
193 Degrees C, 210 Degrees C, 223 Degrees C
NSF Rated
No
Label Legend
Black When Exposed
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Strip Color
Yellow
Application
Bearings, Electric Motors, Electric Power Connections, Electronic Modules, Relays, Steam Traps
Food Safe
No
Temperature Point Range
193 Degrees to 223 Degrees C
Orientation
Horizontal
Label Legend Language
English
Number of Points
3
Includes NIST-Traceable Certificate
Yes
Reversibility
Non-Reversible
Material
Kapton
Scale
Celsius
Design
Horizontal Strip
Temperature Point Colors
Black

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 3, 193 Degrees C, 210 Degrees C, 223 Degrees C, Horizontal, Pack Quantity 20, 3/4 in x 1 1/2 in, Kapton, Strip, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.