Zoro Homepage

Temp Indicator, Strip, Yellow, 20PK

  • Mfr # TS3-232C

  • Zoro # G6734253


product price: $30.29
/pk 20, $1.51/ea

Key Features

Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
232 Degrees C, 240 Degrees C, 254 Degrees C
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3-232C
Zoro #
G6734253
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
0.82 in
Thickness
0.013 in
Label Size
3/4 in x 1 1/2 in
Label Thickness
0.016 in
Label Width
1 1/2 in
Label Height
3/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
232 Degrees C, 240 Degrees C, 254 Degrees C
Accuracy
+/-1%
Special Features
Self Adhesive, Highly Visible, Easy to Read Yellow Format
Material of Construction
Kapton
Standards
ISO, NIST
Orientation
Horizontal
Scale
Celsius
Material
Kapton
Design
Horizontal Strip
Food Safe
No
Graduations
8 Degrees C, 14 Degrees C
Label Legend Language
English
Strip Color
Yellow
Temperature Point Colors
Black
Includes NIST-Traceable Certificate
Yes
Reversibility
Non-Reversible
Label Legend
Black When Exposed
NSF Rated
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points C
232 Degrees C, 240 Degrees C, 254 Degrees C
Application
Bearings, Electric Motors, Electric Power Connections, Electronic Modules, Relays, Steam Traps
Temperature Point Range
232 Degrees to 254 Degrees C
Number of Points
3

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 3, 232 Degrees C, 240 Degrees C, 254 Degrees C, Horizontal, Pack Quantity 20, 3/4 in x 1 1/2 in, Kapton, Strip, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.