Shop WAHL

TempProbe, 4-Wire, Adjustable, 0.25 in

  • Mfr # DST501A22112X
  • Zoro # G2309100

product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

Probe Length
12 in
Probe Connection Type
Bare Wire
Temp. Range (F)
-76 Degrees to 400 Degrees F
Probe Wire Length
3 in
Probe Temp. Measuring Element
100 Ohm RTD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DST501A22112X
Zoro #
G2309100
UPC #
-
Country of Origin
United States
Item
Immersion Temperature Probe
Probe Connection Type
Bare Wire
Temp. Range (F)
-76 Degrees to 400 Degrees F
Probe Temp. Measuring Element
100 Ohm RTD
Temperature Measuring Element
RTD
Use
Air or Liquids
For Use With
Wahl Digi-Stem Meter
Process Connection
1/2 in NPT
Primary Measuring Element
RTD
Probe Material
319 Stainless Steel
Includes
All Angle, NPT Process Connection
Probe Contact Material
316 Stainless Steel
Accuracy
+/-0.15 Degrees C
Temp. Range (C)
-60 Degrees to 204 Degrees
Probe Connector
Bare Wire
Calibration Certificate
NIST
Minimum Temperature F
-76 Degrees F
Includes Signal Converter
No
For Solids
No
For Gases
Yes
Maximum Temperature F
400 Degrees F
Maximum Temperature C
204 Degrees C
Probe Bend
Adjustable
Sensor Type
RTD
Resistance
100 ohm
RTD Type
4-Wire 100 ohm
For Application
Food and Beverage, Pharmaceutical, Process
For Liquids and Gels
Yes
Fitting Type
1/2 in NPT
Response Time
2 sec
Includes Thermowell
No
Probe Sheath Material
316 Stainless Steel
Temperature Range
-76 Degrees to 400 Degrees F/-60 Degrees to 204 Degrees C
Minimum Temperature C
-60 Degrees C
Process Mounting
1/2 in NPT
Number of Wires
4-Wire
For Air
No
Connector Type
Bare Wire
Minimum Temperature °C
-60 Degrees C
Maximum Temperature °F
400 Degrees F
Minimum Temperature °F
-76 Degrees F
Maximum Temperature °C
204 Degrees C
For Media Type
Gases, Liquids and Gels
Maximum Temperature (°C)
204 Degrees C
Maximum Temperature (°F)
400 Degrees F

Dimensions

Probe Length
12 in
Probe Wire Length
3 in
Probe Dia.
1/4 in
Manufacturers Warranty Length
2 yr
Probe Diameter
0.25 in
Manufacturer Warranty Length
2 yr
Probe Size
1/4 in x 12 in
Cable Length
3 in
Process Mounting Thread Size
1/2" NPT

Description

Immersion Temperature Probe, RTD Type 4-Wire 100 ohm, For Application Food and Beverage, Pharmaceutical, Process, Number of Wires 4-Wire, Bare Wire, Cable Material Not Applicable, Cable Length 3 in, -76 Degrees to 400 Degrees F/-60 Degrees to 204 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.