Shop WAHL

TempProbe, 4-Wire, Straight, 0.25 in

  • Mfr # D1396-12
  • Zoro # G2309085

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Probe Length
6 in
Probe Connection Type
Bare Wire
Probe Temp. Measuring Element
100 Ohm RTD
Probe Dia.
1/4 in
Probe Connector
Bare Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1396-12
Zoro #
G2309085
UPC #
-
Country of Origin
United States
Item
Immersion Temperature Probe
Probe Connection Type
Bare Wire
Probe Temp. Measuring Element
100 Ohm RTD
Probe Connector
Bare Wire
Calibration Certificate
NIST
Temp. Range (F)
-76 Degrees to 400 Degrees F
Probe Contact Material
316 Stainless Steel
Probe Material
316 Stainless Steel
Accuracy
+/-0.15 Degrees C
Use
Air or Liquids
Temperature Measuring Element
RTD
Temp. Range (C)
-60 Degrees to 204 Degrees
For Use With
Wahl Digi-Stem Meter
Process Connection
1/2 in NPT
Primary Measuring Element
RTD
Probe Bend
Straight
For Solids
No
Connector Type
Bare Wire
Temperature Range
-76 Degrees to 400 Degrees F/-60 Degrees to 204 Degrees C
Includes Thermowell
No
Maximum Temperature C
204 Degrees C
Response Time
2 sec
Maximum Temperature F
400 Degrees F
Minimum Temperature F
-76 Degrees F
For Liquids and Gels
Yes
Minimum Temperature C
-60 Degrees C
Resistance
100 ohm
Fitting Type
1/2 in NPT
For Gases
Yes
RTD Type
4-Wire 100 ohm
Probe Sheath Material
316 Stainless Steel
Includes Signal Converter
No
Number of Wires
4-Wire
For Air
No
Process Mounting
1/2 in NPT
For Application
Food and Beverage, Pharmaceutical, Process
Sensor Type
RTD
Minimum Temperature °C
-60 Degrees C
Minimum Temperature °F
-76 Degrees F
Maximum Temperature °C
204 Degrees C
Maximum Temperature °F
400 Degrees F
Maximum Temperature °F
400 Degrees F
Minimum Temperature °F
-76 Degrees F
Maximum Temperature °C
204 Degrees C
Minimum Temperature °C
-60 Degrees C
For Media Type
Gases, Liquids and Gels
Maximum Temperature (°F)
400 Degrees F
Maximum Temperature (°C)
204 Degrees C

Dimensions

Probe Length
6 in
Probe Dia.
1/4 in
Manufacturers Warranty Length
2 yr
Probe Wire Length
3 in
Probe Diameter
0.25 in
Cable Length
3 in
Manufacturer Warranty Length
2 yr
Probe Size
1/4 in x 6 in
Process Mounting Thread Size
1/2" NPT

Description

Immersion Temperature Probe, RTD Type 4-Wire 100 ohm, For Application Food and Beverage, Pharmaceutical, Process, Number of Wires 4-Wire, Bare Wire, Cable Material Not Applicable, Cable Length 3 in, -76 Degrees to 400 Degrees F/-60 Degrees to 204 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.