Tube Cutter, For Wahl Thermocouple
Mfr # DSA3020
Zoro # G3730851
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Cuts
Aluminum, Brass, Copper
Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Standard Shear
Handle Design
Knob
For Use With
Wahl Type K, J, T, and S Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSA3020
Zoro #
G3730851
UPC #
-
Country of Origin
China
Details
Item
Tubing Cutter
Cuts
Aluminum, Brass, Copper
Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Standard Shear
Handle Design
Knob
For Use With
Wahl Type K, J, T, and S Thermocouple
Product Type
Tube Cutter
Minimum Cutting Capacity
3/16 in
Maximum Cutting Capacity
1 3/16 in
Material Application
Aluminum, Brass, Copper
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Manual, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 3/16 in, Handle Design Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.