Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTMO IREF 12V 37A

  • Mfr # 8611N

  • Zoro # G007023535


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
Carrier Transicold (1976-2007) ; Clark (1965-1980) ; Eaton (1974-1977) ; Massey Ferguson (1973-1979) ; New Holland Industrial (1975-1995) ; Onan (1965-1981) ; Starrett (1965-1972) ; Timberjack (1968-1988) ; Yale (1974-1978)
Seal Outside Diameter
2.66 in
Seal Inside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611N
Zoro #
G007023535
UPC #
60984367289
Country of Origin
China

Dimensions

Seal Outside Diameter
2.66 in
Seal Inside Diameter
1-1/2 in

Details

For Use With
Carrier Transicold (1976-2007) ; Clark (1965-1980) ; Eaton (1974-1977) ; Massey Ferguson (1973-1979) ; New Holland Industrial (1975-1995) ; Onan (1965-1981) ; Starrett (1965-1972) ; Timberjack (1968-1988) ; Yale (1974-1978)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.