Motor, MTRPLOW W5692, 12 Volt, CW, Slotted Shaft, Insulated Grd
- Mfr # 10758N
- Zoro # G907696549
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Axle Nut Included
No
Axle Nut Socket Size
35.5 in
Outboard Spline Quantity
30
Grade Type
Premium
ABS Tone Ring Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10758N
- Zoro #
- G907696549
- UPC #
- 609843062291
- Country of Origin
- China
Dimensions
- Axle Nut Socket Size
- 35.5 in
- Compressed Length
- 22.05 in
Details
- Axle Nut Included
- No
- Outboard Spline Quantity
- 30
- Grade Type
- Premium
- ABS Tone Ring Included
- No
- Inboard Spline Quantity
- 34
- Outboard Joint Type
- Conventional
- Inboard Joint Type
- Female
Description
12 Volt, CW, Slotted Shaft, Insulated Grd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.