Motor, MTRPUMP 12V CCW, 21kW12 Volt, CCW, Slotted Shaft
- Mfr # 10759N
- Zoro # G607696634
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Compressed Length
21.42 in
Axle Nut Socket Size
36 mm
Boot Color
Black
Axle Nut Length
27 mm
Axle Nut Thread Size
M24 - 2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10759N
- Zoro #
- G607696634
- UPC #
- 609843418388
- Country of Origin
- China
Dimensions
- Compressed Length
- 21.42 in
- Axle Nut Socket Size
- 36 mm
- Axle Nut Length
- 27 mm
- Axle Nut Thread Size
- M24 - 2.0
Details
- Boot Color
- Black
- Outboard Joint Type
- Conventional
- Grade Type
- Premium
- ABS Tone Ring Included
- No
- Inboard Joint Type
- Female
- Outboard Spline Quantity
- 30
- Includes
- CV Joints
- Axle Nut Included
- Yes
- Inboard Spline Quantity
- 27
- Axle Nut Type
- Hex
- Boot Material
- Neoprene
Description
21kW12 Volt, CCW, Slotted Shaft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.