Motor, MTRWINCH W8930B, 12 Volt, Bidirectional, 625 Dia Shaft, Insulated Grd

  • Mfr # 10792N

  • Zoro # G807696557


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Compressed Length
21.69 in
Axle Nut Included
No
Grade Type
Premium
Inboard Spline Quantity
17
Inboard Joint Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10792N
Zoro #
G807696557
UPC #
609843062390
Country of Origin
China

Dimensions

Compressed Length
21.69 in

Details

Axle Nut Included
No
Grade Type
Premium
Inboard Spline Quantity
17
Inboard Joint Type
Male
Outboard Joint Type
Male
Outboard Spline Quantity
17

Description

12 Volt, Bidirectional, 625 Dia Shaft, Insulated Grd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.