12 Person Large Camping Tent Tall Family Cabin Shelter w/ 2 Room Dividers, 6 Mesh Windows
- Mfr # 75-CMP1203
- Zoro # G023302942
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Includes
Tent, Carry Bag, Stakes, Guy Lines
Color
Blue & Gray
Height
85 in
Width
132 in
Material
Polyethylene, 170T Poly Taffeta, 68D Poly Mesh & 210D Oxford
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75-CMP1203
- Zoro #
- G023302942
- UPC #
- 197315979586
- Country of Origin
- Bangladesh
Dimensions
- Height
- 85 in
- Width
- 132 in
- Length
- 183 in
Details
- Includes
- Tent, Carry Bag, Stakes, Guy Lines
- Color
- Blue & Gray
- Item
- Changing Tent
- Material
- Polyethylene, 170T Poly Taffeta, 68D Poly Mesh & 210D Oxford
Description
Rest easy on your next outing with the 12 Person Large Camping Tent with Rooms by Wakeman Outdoors. This large tent for camping has space for up to 12 adults, with a center that measures over 7 feet tall and 2 zippered room dividers, ideal for a group trip. Four built-in mesh pockets provide ample storage space for small pieces of camping gear, and a center loop can be used to hang a camping light or fan. The spacious interior, 2 large doorways, and 6 screened windows ensure your tent camping trip is well-ventilated, while the removable water-resistant rainfly helps you stay dry on rainy days. Wakeman Outdoors is your source for big tents for camping that help you stay comfortable, wherever adventure takes you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.