This item is Discontinued.

Wakeman 3-Level Golf Mat - 24x24 Chipping Mat with Fairway, Rough, & Driving Turf by 80-FIT1005

3-Level Golf Mat - 24x24 Chipping Mat with Fairway, Rough, & Driving Turf by (Discontinued)

  • Mfr # 80-FIT1005
  • Zoro # G913992949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-FIT1005
Zoro #
G913992949
UPC #
196220949233
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Depth
1.4 in

Details

Color
Green
Material
Polyvinyl Chloride (PVC)

Description

Improve your driving, chipping, and putting with the Golf Turf Mat by Wakeman. This 3-level driving range mat features a 35mm tee turf, a 35mm rough turf, and a 16mm fairway turf, ideal for indoor or outdoor use. The golf mat for backyard driving comes with 3 rubber tees and 3 plastic tees in small, medium, and large sizes; you can also use wooden tees not included. This golf swing mat for indoor is equipped with an 8mm thick PVC base that fixes the mat in place during practice to prevent sliding, provide better shock absorption and club protection, and be more resistant to wear. The indoor golf mat has a tri-fold design that allows you to set up the mat in a few seconds, folds down for a convenient storage option, and is easy to carry, allowing you to practice your golf swing anywhere.IMPORTANT: WAKEMANis committed to providing the consumer with the absolute best price and value on all of our products.NOTE: This is an exclusive product of WAKEMAN and ONLY Golf Hitting Mats by WAKEMAN are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. WAKEMANis a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This multi-functional home golf simulator is composed of three different lengths of high-quality turf, ideal for indoor or outdoor use
  • •This golf hitting mat comes with 3 rubber tees and 3 plastic tees in small, medium, and large sizes, or you can use wooden tees (not included)
  • •The 8mm thick, heavy-duty, non-slip PVC bottom fixes the golf training mat in place to prevent sliding while providing shock absorption and club protection
  • •This golf chipping mat folds down for a convenient storage option and is easy to carry, allowing you to practice anywhere
  • •This foldable mat is suitable for using indoor or out, so you can work on your swing in any weather
  • •Materials: PVC and Turf
  • •Dimensions: (L) 24 x (W) 24-inches; Rubber Tee: Small: 2.25-inches, Medium: 2.5-inches, Large: 3.25-inches; Plastic Tee: Small: 1.75-inches, Medium: 2-inches, Large: 2.75-inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.