6 Person Camping Tent - Water-Resistant Cabin Style with Built-In Screen by Blue

  • Mfr # 75-CMP1147

  • Zoro # G113878388


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Length
11.9 in
Color
Blue/Gray
Material
Taffeta
Width
13 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1147
Zoro #
G113878388
UPC #
197315593621
Country of Origin
Bangladesh

Dimensions

Length
11.9 in
Width
13 in
Depth
6 in

Details

Color
Blue/Gray
Material
Taffeta

Description

Rest easy wherever adventure takes you with the 6 Man Tent with Screen Room by Wakeman Outdoors. Use this large tent for camping with up to six adults, perfect for a family trip exploring the great outdoors or even camping out in the backyard. The spacious interior, attached screen-in porch, large doorway, and rear window make this family camping tent a comfortable and well-ventilated area to relax, while the water-resistant materials help you stay dry on rainy days. This dome tent is also easy to set up, with a carrying bag and the necessary tent poles included so you can get your trip off to a fun start right away.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY 6 Person Tents for Camping by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This cabin tent allows you to enjoy nature in comfort, with smart features like a screened-in seating area for lounging and 3 built-in organizer pockets
  • •Bring the whole family on your next outdoor excursion with this large tent, which features sleeping room for up to 6 adults and a 6-foot-tall center height to minimize the need to crouch
  • •The family tent includes all the necessary tent poles and instructions for easy assembly, and comes with a carrying bag for portability and storage
  • •This tent with screen room will help you stay comfortable wherever adventure takes you, with water-resistant materials and a rainfly to keep you dry, and a screened rear window to maximize airflow
  • •Materials: 600MM Poly Taffeta, 68D Poly Mesh, PE Sheet, and Fiberglass
  • •Dimensions: (L) 11.9 x (W) 13 x (H) 5.97-feet; Door: (L) 61 x (W) 42-inches; Packed: (L) 23.5 x 8.25 x (H) 8.25-inches; Center Height: 72-inches; Weight: 20.5lbs.
  • •Color: Blue and Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.