Beach Tent and Sun Shelter - Shade Canopy for UV Protection - Easy Set-Up Tent by Yellow

  • Mfr # 75-CMP1027

  • Zoro # G009981581


product price:  $28.69
/ea

Key Features

Material
Fiberglass
Width
107 in
Color
Yellow
Height
55.5 in
Length
43.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1027
Zoro #
G009981581
UPC #
191344874577
Country of Origin
China

Dimensions

Width
107 in
Height
55.5 in
Length
43.5 in

Details

Material
Fiberglass
Color
Yellow
Shape
Triangle

Description

Make your outdoor adventure a memorable one by bringing along this Beach Tent by Wakeman. This sun shelter boasts a UV protection rating of UPF 50+, offers mesh windows for optimal ventilation, and features water-repellent material. The convenient interior storage pocket can easily hold your outing accessories like sunscreen, sunglasses, electronics, and more, while the carrying case makes storage and transport simple. With easy set-up, this tent lets you spend your time experiencing the outdoors.IMPORTANT: Wakeman is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman and ONLY Beach Canopy Tent Sun Shades by Wakeman. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • • PROTECTIVE SUN SHADE FOR OUTDOORS - The tent with 190T material has a UPF 50+ UV rating to protect you from harmful sun rays while outside. This beach accessory is also water-repellent to help prevent water from leaking into the tent.
  • • MULTI-USE TENT - This lightweight sun canopy is ideal to provide shade and protection during activities such as outdoor sporting events, fishing, camping, or a day at the park. It even doubles as a great outdoor tent for kids in the backyard.
  • • CONVENIENT FEATURES - The fiberglass poles stabilize the beach canopy against wind, and the mesh windows provide ventilation and bug protection. It also includes a storage pocket for beach accessories like suntan lotion, sunglasses, and phones.
  • • EASY SET UP - The easy setup lets you start using the beach tent immediately. When you're finished, simply place the shade canopy's pieces into the included carrying bag to easily transport or store.
  • • PRODUCT DETAILS - Materials: Polyurethane, Mesh, and Fiberglass. Dimensions: (L) 43.5" x (W) 107" x (H) 55.5"; Poles: 7.9mm diameter. UV Rating: UPF 50+. Includes Tent, Carry Bag, and Stakes. Color: Yellow.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products