Collapsible Laundry Basket - 39L Portable Sink, Plastic Bin, or Ice Bucket by Wakeman Blue

  • Mfr # 75-CMP1136

  • Zoro # G814005915


product price:  $28.15
/ea

Key Features

Material
Polypropylene Plastic, Thermoplastic Rubber
Length
24.12 in
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1136
Zoro #
G814005915
UPC #
197315246060
Country of Origin
China

Dimensions

Length
24.12 in
Width
17.75 in

Details

Color
Blue
Material
Polypropylene Plastic, Thermoplastic Rubber

Description

Keeping things clean and organized on-the-go is easier than ever with the 39L Laundry Basket Collapsible Bin by Wakeman Outdoors. This laundry tub has an extra-large 10.3-gallon capacity perfect for big clean-ups like soaking soiled clothing, but the super-portable storage basket is only 2.75-inches-tall when collapsed for easy storage. Use it as a dish basin during camping trips, for hand-washing clothing, for storing toys in a playroom, or as an easy way to keep your favorite drinks on ice while tailgating. Wakeman Outdoors is your go-to source for the camping accessories that help you stay comfortable wherever adventure takes you. Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Trailer Accessories by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This collapsible bin by Wakeman Outdoors collapses to only 2.75-inches-tall when folded for easy storage and transportation, for multipurpose use as an ice bucket, foldable laundry basket, or storage bin
  • •This spacious 39-liter laundry basket is compact when folded but has an extra-large 10.3-gallon-capacity for maximum functionality, with built-in side handholds for easy portability
  • •Use this collapsible plastic tub as an ice bucket, a laundry hamper for RV travel or camping, a wash basin for soaking soiled clothing and campsite cleanups, or for optimizing your laundry room organization
  • •This collapsible wash basin is constructed from lightweight but durable BPA-free polypropylene plastic and thermoplastic rubber, which is dishwasher safe and food grade
  • •Materials: Polypropylene Plastic and Thermoplastic Rubber
  • •Dimensions: (L) 24.12 x (W) 17.75 x (H) 11-inches; Wash Tub When Collapsed: (L) 24.12 x (W) 17.75 x (H) 2.75-inches; Weight: 3lbs; Capacity: 79.3lbs
  • •Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.