Inflatable Mattress - Car Air Mattress for SUV/Tent with Aux Pump & 2 Pillows by Wakeman Black

  • Mfr # 75-CMP1143

  • Zoro # G613878383


original price:  $57.49 , new price: $51.75 , 9 percent off
new price:  $51.75
/ea

Key Features

Length
66.5 in
Width
47 in
Color
Black
Material
25S PVC with Pile Coating
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1143
Zoro #
G613878383
UPC #
197315351498
Country of Origin
China

Dimensions

Length
66.5 in
Width
47 in
Depth
6 in

Details

Color
Black
Material
25S PVC with Pile Coating

Description

Add a layer of air-cushioned comfort to any surface with the Air Mattress Bed by Wakeman Outdoors. This travel mattress perfectly fits the back of your SUV or van and inflates quickly using the included air pump, which is powered by your vehicles AUX outlet for easy use on-the-go. Take this air mattress camping, overlanding, or on your next road trip thanks to the compact size, lightweight design, and included carrying bag. The durable 25S PVC material enables a weight capacity of up to 660-pounds, while the 3 air valves make inflation and deflation easy for ultimate portability. Wakeman Outdoors is your source for camping beds for adults that will help you rest easy wherever adventure takes you.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Car Camping Accessories for SUV by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This camping air mattress is the perfect size to be used as a car bed in the back of an SUV, truck, or RV as well as in a tent, and two inflatable pillows are included for extra comfort
  • •The SUV air mattress inflates quickly and easily using the included air pump, which is powered by your vehicle’s AUX outlet for convenient use on the go
  • •This camping bed weighs only 6.79-pounds and folds down to a compact 13-inch by 14-inch bundle, with an included carrying bag for easy transportation and storage
  • •The car inflatable bed is built to last from durable 25S PVC with pile coating, with a weight capacity of 660-pounds to comfortably support two adults
  • •Materials: 25S PVC with Pile Coating
  • •Dimensions: (L) 66.5 x (W) 47 x (H) 6-inches; Folded: (L) 13 x (W) 14 x (H) 5-inches; Pillows: (L) 14 x (W) 7.5-inches; Weight: 6.79lbs; Capacity: 660lbs
  • •Color: Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.