Pop Up Canopy Screen Tent - 12x10 Gazebo Shelter with Mosquito Net by Gray

  • Mfr # 75-CMP1150

  • Zoro # G513878391


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyester Taffeta
Width
120 in
Length
144 in
Depth
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1150
Zoro #
G513878391
UPC #
197315593652
Country of Origin
Bangladesh

Dimensions

Width
120 in
Length
144 in
Depth
86 in

Details

Color
Gray
Material
Polyester Taffeta

Description

The Wakeman Outdoors Beach Canopy Tent Sun Shade will help you and your family enjoy your next outdoor adventure, whether youre venturing on a camping trip or simply enjoying a beach day. This four-sided canopy with sidewalls features mesh walls ideal for keeping pesky pests away while camping, tailgating, or picnicking. The included fiberglass poles, tie lines, and steel stakes make setting up this sturdy patio gazebo fast and easy. Whether you use this outdoor tent for backyard party shelter during your next barbeque or add it to your camping gear, youll appreciate the easy portability. Wakeman Outdoors is your source for canopies, gazebos & pergolas for your next party or outdoor adventure.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Tents for Parties by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This 4-sided patio gazebo tent is made of water-resistant 800MM polyester taffeta material, perfect for a picnic in the park, a beach day, as a tailgate tent, for barbeques, or as a camping canopy
  • •This 12x10-foot enclosed tent canopy provides ample space for 6 people to comfortably enjoy any outdoor adventure
  • •The walls of this beach shade canopy are made of fine mesh that delivers excellent ventilation while keeping pests away, with 2 doors for easy access
  • •The included fiberglass poles, 4 guy lines, and steel stakes make setting up this backyard gazebo fast and easy, with a carrying bag for easy transport and storage
  • •Materials: 800MM Polyester Taffeta, 68D Poly Mesh, 235GR PE Sheet, Steel, and Fiberglass
  • •Dimensions: (L) 144 x (W) 120 x (H) 86-inches; Center: (H) 88"; Fiberglass Poles: 9.5mm Diameter. Stakes: 19mm Diameter. Gazebos Weight: 18.5lbs
  • •Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.