Shop WAKEMAN

Pop Up Pod - Portable Privacy Shower, Dressing Room, or Toilet Tent by Green

  • Mfr # 75-CMP1109

  • Zoro # G613878390


product price:  $34.99
/ea

Key Features

Material
Polyester
Length
40 in
Width
40 in
Color
Green
Depth
75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1109
Zoro #
G613878390
UPC #
196220390868
Country of Origin
China

Dimensions

Length
40 in
Width
40 in
Depth
75 in

Details

Material
Polyester
Color
Green

Description

Enjoy on-the-go privacy by adding this Portable Camping Shower Tent by Wakeman Outdoors to your camping accessories. Perfect for use as a changing tent, shower, or camping bathroom, this pop up tent with a removable bottom makes a great addition to your road trip essentials or camping gear, plus it works great as a privacy tent for dance recitals, sporting events, or conventions. This easy-to-use pop up changing tent automatically sets up in seconds, and features a dual sided zippered door, 4 stakes and guy lines, 2 sewn-in pockets for sandbags, and a convenient carry bag for ultimate portability. IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Shower Tents for Camping by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This versatile shelter with a removable bottom can be used as an outdoor shower enclosure, changing room, bathroom, or weather pod for outdoor events
  • •This tent automatically pops open in seconds with no assembly required and has a zippered door that can be shut for privacy or rolled and held open with the attached toggles
  • •The camping toilet tent is easy to anchor with the 4 included stakes and guy lines, or by placing sandbags (not included) in the 2 sewn-in pockets for stability
  • •This pop up shower tent comes with a zippered carrying case for easy portability and convenient storage under the seat of a truck, in a car trunk, or in a beach tote
  • •Materials: 190T Polyester; Includes: Camp Shower Tent, 1.8ft Diameter Carry Bag, 4 Stakes, and Guy Lines
  • •Dimensions: (L) 3.3ft x (W) 3.3ft x (H) 6.2ft; Door Opening: (W) 2.5ft x (H) 4.1ft
  • •Color: Dark Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.