Treadmill Mat - 30x72in Home Gym Equipment Pad - 5mm Exercise Mat for Elliptical or Bike by

  • Mfr # 80-5218

  • Zoro # G513992974


product price:  $38.15
/ea

Key Features

Material
PVC
Length
72 in
Width
30 in
Color
Black
Depth
0.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80-5218
Zoro #
G513992974
UPC #
197315861676
Country of Origin
China

Dimensions

Length
72 in
Width
30 in
Depth
0.3 in

Details

Material
PVC
Color
Black

Description

Protect your floors while working out at home with the Mat for Exercise Equipment by Wakeman. Use this gym mat flooring to provide a non-slip spot to focus on your fitness routine while safeguarding your carpeted or hardwood floors. The 6mm-thick equipment mat is built to last, with a waterproof and tear-resistant design that helps to minimize vibrations and reduce noise while providing a stable surface for your favorite exercises. Wakeman is your source for workout mats for home gym use and other at home workout equipment that supports your active lifestyle.IMPORTANT: Wakeman is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman and ONLY Exercise Mats for Home Workout by Wakeman are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This 72-inch-long by 30-inch-wide gym floor mat provides a stable base for your home fitness equipment, from cycling to treadmills or weight benches
  • •Safeguard your gym flooring and workout equipment with this fitness mat, which absorbs vibrations created by your favorite exercises to help reduce noise while protecting your floor
  • •This exercise equipment mat features a waterproof, sweat-resistant surface that is easy to clean and provides a non-slip spot to exercise
  • •Constructed from 6mm-thick PVC, this tear-resistant treadmill mat for carpet floors or hardwood provides reliable protection for your home gym flooring
  • •Materials: PVC
  • •Dimensions: (L) 72 x (W) 30-inches x (H) 6mm; Weight: 2.1lbs
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.