2-Piece Yoga Mat Towel and Gym Towel Set Sweat Absorbent & Quick Drying with Corner Pockets
- Mfr # HT-YOGA-NVY
- Zoro # G322936923
product price:Â
$
14.95
/ea
Key Features
Color
Navy Blue
Includes
Blanket Throw
Height
0.25 in
Length
72 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT-YOGA-NVY
- Zoro #
- G322936923
- UPC #
- 196593996360
- Country of Origin
- India
- Color
- Navy Blue
- Includes
- Blanket Throw
- Item
- Towel Set
- Material
- Polyester
Dimensions
- Height
- 0.25 in
- Length
- 72 in
- Width
- 24 in
Description
Keep your workout mats clean and sweat free with the help of the Set of 2 Yoga Towels for Sweat by Wakeman. Designed to fit standard yoga mats up to 72x24-inches, this mat towel features a corner pocket design that hooks onto your mat for a secure fit, so you can focus on your workout, not your mat. The nonslip yoga towel and gym hand towel are also super absorbent to soak up all the sweat from your workout, quick drying to keep you comfortable, and have a textured weave for the right amount of grip and softness. Wakeman is your source for hot yoga towels and other yoga essentials for women and men that are sure to elevate your workout to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.