This item is Discontinued.

Wakeman Wakeman 80-190T 2-Person Dome Tents for Camping with Carry Bag - Green 80-190T

Wakeman 80-190T 2-Person Dome Tents for Camping with Carry Bag - Green (Discontinued)

  • Mfr # 80-190T
  • Zoro # G203784520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-190T
Zoro #
G203784520
UPC #
886511974739
Country of Origin
Unknown

Description

Make your camping adventure a pleasant and memorable one by bringing the 2-person dome tent by wakeman outdoors. This compact and lightweight two-person tent is great for hiking, camping, and outdoor festivals. Offers you the right combination of useful features and simple operation so you can get on with enjoying the outdoors.

Features
  • Perfect camping gear
  • For hiking, backpacking, and traveling
Durable Material
  • Keeping yourself, your camping equipment, and your personal items dry when you are camping is half the battle. The sturdy nylon material on the tent body and the convenient rain fly help to ensure water does not make its way into the inside of your tent for an enjoyable, and dry, trip.
Spacious And Convenient
  • This lightweight 2-person dome tent with a large d-style door was designed for comfort, space, and convenience. With an interior height of 3.50 Feet and 6.25 Foot x 4.80 Foot dimensions, this is a roomy tent with plenty of space for you and a family member or friend. When you are finished with your trip, you can simply place the tent components back into the carrying bag to easily pack up and transport.
Great For All Occasions
  • Get the most out of your tent during the year. The fiberglass poles and ventilation window allow you to utilize this tent for activities in the spring and summer. So, whether you need a tent for traveling, backpacking, hiking, festivals outdoors or whether you are headed out for a weekend camping trip with family and friends, this is an ideal tent to fit your needs.
Specifications
  • Color: Green
  • Material: Nylon, Poles Fiberglass
  • Dimension: 6.25' x 4.80' x 3.50'
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.