Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Outside Corner Trowel, Soft Grip Handle, 4" x 3 1/2"

  • Mfr # 082-034

  • Zoro # G622379475


product price: $14.99
/ea

Key Features

Handle Material
Soft Grip Handle
Blade Width (In.)
4 in
Blade Material
Stainless Steel Blade
Length (In.)
3-1/2 in
Type
Outside Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082-034
Zoro #
G622379475
UPC #
049727820348
Country of Origin
China

Dimensions

Blade Width (In.)
4 in
Length (In.)
3-1/2 in

Details

Handle Material
Soft Grip Handle
Blade Material
Stainless Steel Blade
Type
Outside Corners
Application
Drywall
Item
Corner Trowel

Description

The WAL-BOARD TOOLS Corner Tools are used to embed tape and smooth out the final layer of mud. Each features a wide, flexible blade, a durable stainless steel construction, and a comfortable soft grip handle. All WAL-BOARD TOOLS Corner Tools are equipped with a comfortable soft grip handle that helps reduce user fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.