Zoro Homepage

Plastic Putty Knives, 4 in

  • Mfr # 088-024

  • Zoro # G122379432


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Color
White
For Use With
Joint Compound and Plaster
Application
Drywall & Plastering
Blade Material
High-Impact Polystyrene
Blade Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
088-024
Zoro #
G122379432
UPC #
049727880243
Country of Origin
China

Dimensions

Blade Width
4 in

Details

Color
White
For Use With
Joint Compound and Plaster
Application
Drywall & Plastering
Blade Material
High-Impact Polystyrene
Item
Putty Knives

Description

The WAL-BOARD TOOLS Plastic Putty Knives are made of high-impact polystyrene and have a comfortable handle. The tapered blade with strengthening ribs makes these tools flexible and durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.