Cocktail Fork, Length 5 3/4 In, PK24
Mfr # WL2815
Zoro # G7400233
product price: $29.15
/pk 24, $1.21/eaKey Features
Pattern
Fanfare
Material
Stainless Steel
Length
5 3/4 in
Stainless Steel Grade
18/0
Overall Length
5 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL2815
Zoro #
G7400233
UPC #
076771028154
Country of Origin
China
Dimensions
Length
5 3/4 in
Overall Length
5 3/4 in
Details
Item
Cocktail Fork
Pattern
Fanfare
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
Cocktail Fork, Product Type Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 5 3/4 in, Pattern Fanfare, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.