Iced Teaspoon, Length 7 3/8 In, PK24
Mfr # WL8004
Zoro # G7324073
product price: $62.05
/pk 24, $2.59/eaKey Features
Pattern
Art Deco
Material
Stainless Steel
Length
7 3/8 in
Overall Length
7 3/8 in
Stainless Steel Grade
18/10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL8004
Zoro #
G7324073
UPC #
076771080046
Country of Origin
China
Dimensions
Length
7 3/8 in
Overall Length
7 3/8 in
Details
Item
Ice Tea Spoon
Pattern
Art Deco
Material
Stainless Steel
Stainless Steel Grade
18/10
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Art Deco, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.