Zoro Homepage

Steak Knife, 10 In, PK12

  • Mfr # WL620527

  • Zoro # G3386923


product price: $29.19
/pk 12, $2.43/ea

Key Features

Material
Stainless Steel
Length
10 in
Type
Black Polypropylene Handle
Color
Black
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL620527
Zoro #
G3386923
UPC #
076771625278
Country of Origin
China

Dimensions

Length
10 in
Overall Length
10 in

Details

Item
Steak Knife
Material
Stainless Steel
Type
Black Polypropylene Handle
Color
Black
Stainless Steel Grade
13/0

Description

Steak Knife, Product Type Steak Knife, Color Black, Material Stainless Steel, Overall Length 10 in, Stainless Steel Grade 13/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.