Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teaspoon, Length 5 15/16 In, PK36

  • Mfr # WL7401

  • Zoro # G2708291


product price: $10.59
/pk 36, $0.29/ea

Key Features

Pattern
Dominion
Material
Stainless Steel
Length
5 15/16 in
Stainless Steel Grade
18/0
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL7401
Zoro #
G2708291
UPC #
076771074014
Country of Origin
China

Dimensions

Length
5 15/16 in
Overall Length
6 in

Details

Item
Teaspoon
Pattern
Dominion
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.