This item is Discontinued.

Wald Imports Wald Imports 1001-LG 19.5 in. Dark Willow Basket 1001/LG

Wald Imports 1001-LG 19.5 in. Dark Willow Basket (Discontinued)

  • Mfr # 1001/LG
  • Zoro # G604147849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1001/LG
Zoro #
G604147849
UPC #
51552038935
Country of Origin
China

Description

Wald Imports-19.5-Inch Dark Willow Basket. Dark brown stained willow basket with folding handles that fold down for storage or up for easy carrying. It is the perfect size for many applications. Create an attractive gift basket for family and friends. Or use as storage and organization for household items like magazines, crafts or anything else that needs a home. Basket measures 19.5-Inch by 15-Inch across inside top, 6-Inch tall at center and 8-Inch tall at sides. Imported.

Specifications
  • Basket Dimension: 19.5 x 15 x 6 in.
  • Weight: 2.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.