Zoro Homepage

Electronic Ballast, 24V DC, 24W

  • Mfr # 209560039

  • Zoro # G0593087


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Product Type
Electronic Ballast, 24V DC, 24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209560039
Zoro #
G0593087
UPC #
-
Country of Origin
Germany

Details

Item
Electronic Ballast, 24V DC, 24W
Product Type
Electronic Ballast, 24V DC, 24W

Description

Electronic Ballast, 24V DC, 24W, Product Type Electronic Ballast, 24V DC, 24W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.