Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exam Light, 95CRI, 4300K, LED

  • Mfr # D16077000

  • Zoro # G207111278


product price: $4,868.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Watts
40
Voltage
100-240 V
Color Temperature
4300
Beam Angle
65 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D16077000
Zoro #
G207111278
UPC #
-
Country of Origin
Switzerland

Details

Item
Exam Light
Lighting Technology
LED
Watts
40
Voltage
100-240 V
Color Temperature
4300
Beam Angle
65 Degrees
Includes
Wall mount
Standards
MET/cMET
Dimmable
Yes
Color Rendering Index
95
Arm Adjustability
Any Which Way
Medical Application
Patient
Operating Voltage
100 to 240V AC
Illumination
100,000 lux @ 100 cm
Features
Diamond Optics Offer Wide Field of Illumination with Diameter of 7 in (Optional Focus Feature Allows for Expanded Field of upto An 11-in Diameter), Fully Functional Keypad Easily Accessible, Optional Endo Mode Allows for Optimal Adjustment for Endoscopic Procedures, Unique LED Design Helps Alleviate Shadows and Allows Light to be Positioned Directly Over the Patient
Arm Reach
69.7 in
Arm Design
Articulating
Includes Bulb
Yes
Wattage
40 W
Number of Lamp Heads
1
Arm Swivel Angle
180 Degrees

Description

Exam Light, Arm Reach 69.7 in, Color Rendering Index 95, Color Temperature 4300K, Illumination 100,000 lux @ 100 cm, Lighting Technology LED, Mounting Location Wall, Operating Voltage 100 to 240V AC, Wattage 40 W, Arm Adjustability Any Which Way, Arm Design Articulating, Arm Swivel Angle 180 Degrees , Beam Angle 65 Degrees , Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.