Zoro Homepage

Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5"

  • Mfr # 113161000-00662575

  • Zoro # G1665559


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
20-28 VDC
Watts
5
Lumens
480 lm
Standards
ETL, cETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113161000-00662575
Zoro #
G1665559
UPC #
-
Country of Origin
Germany

Details

Item
Mach LED Plus,.40,24VDC,90deg Beam,7.5"
Lighting Technology
LED
Voltage
20-28 VDC
Watts
5
Lumens
480 lm
Standards
ETL, cETL

Description

Mach LED Plus,.40,24VDC,90deg Beam,7.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.