Zoro Homepage

Machine Tool Light, 490 lm, 22 to 26VAC, 5W

  • Mfr # 113259000-00641174

  • Zoro # G6302447


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
22-26
Watts
5
Lumens
460 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113259000-00641174
Zoro #
G6302447
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3.2 in
Overall Length
6.3 in
Cord Length
10 ft
Head Diameter
3.23 in
Overall Height
6.3 in
Manufacturer Warranty Length
5 yr
Power Cord Length
10 ft
Base Width
2 3/8 in
Base Depth
3 1/8 in

Details

Item
Machine Tool Light
Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
22-26
Watts
5
Lumens
460 lm
Cord Type
SVT
Ballast
No Ballast
Average Life
50,000 hr
Standards
ETL, cETL
Special Features
30 Degrees Beam, Adjustable Up to 210 Degrees , Waterproof
Gauge/Conductor
18/2
Mounting Type
Screw Down Base
Includes
Universal base, free stranded wires
Operating Voltage
22 to 26V DC
Electrical Connection Type
Wire Leads
Mount Type
Screw-Down Base
Lens Material
Glass
Features
3 mm Thick Safety Glass
Bulb Wattage
5 W
Lamp Life
50,000 hr
Dimmable
Yes
Color Rendering Index
70
Maximum Brightness
460 lm
Head Rotation
225 Degrees
Head Material Finish
Painted
Head Material
Aluminum
Arm Design
Articulating
Color Temperature
5000K
Cord Designation
SVT
Includes Bulb
Yes
Cord Wire Gauge
18 AWG
IP Rating
IP67
Beam Angle
30 Degrees
For Location
Outdoor
Color
Black
Number of Cord Wires
2
Arm Adjustability
Any Which Way
Wattage
5 W

Description

Machine Tool Light, Arm Reach Not Applicable, Arm Design Articulating, Bulb Wattage 5 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 460 lm, Mount Type Screw-Down Base, Operating Voltage 22 to 26V DC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 70, Color Temperature 5000K, Electrical Connection Type Wire Leads, Head Diameter 3.23 in, Base Depth 3 1/8 in, Base Width 2 3/8 in, Beam Angle 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.