This item is Discontinued.

Waldmann Procedure Light, Floor Stand, Halogen, 50W D14265000

Procedure Light, Floor Stand, Halogen, 50W (Discontinued)

  • Mfr # D14265000
  • Zoro # G5941713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D14265000
Zoro #
G5941713
UPC #
-
Country of Origin
Unknown

Dimensions

Arm Length
26"
Cord Length
8 ft

Details

Item
Procedure Light
Watts
50
Cord Type
Plug In
Includes
Rolling Base
Suggested Lamp Item No.
50W IRC Xenon
Element
3000
Color Temperature
4300 K
Overall Reach
26 in
Lamp Included
Yes
Lamp Type
Halogen
Lens
Clear
Switch
Rocker
Construction
Steel/Plastic
Standards
UL/CUL
Color Temp.
4300K
Adjustable
360
Color
White
Voltage
120

Description

Procedure Light, Color Temperature 4300 K, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.