Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Machine Tool Light, 24VDC, 2280 lm

  • Mfr # 113164M20

  • Zoro # G3881221


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Machine Tool Light Type
Tubular Machine Tool Light
Lighting Technology
LED
Voltage
20-28 VDC
Watts
21.5
Lumens
2280 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113164M20
Zoro #
G3881221
UPC #
-
Country of Origin
Germany

Dimensions

Cord Length
16 ft
Outside Dia.
1.6 in
Overall Length
28.66 in
Overall Height
1.18 in
Manufacturer Warranty Length
10 yr Mechanical Components, 5 yr Electronic Components
Tube Diameter
1.6 in
Power Cord Length
16 ft
Overall Width
1.57 in

Details

Item
Machine Tool Light
Machine Tool Light Type
Tubular Machine Tool Light
Lighting Technology
LED
Voltage
20-28 VDC
Watts
21.5
Lumens
2280 lm
Tube Material
Aluminum
Cord Type
PUR
Industry Type
Healthcare
Standards
ETL, cETL
Mounting Type
Bracket
Includes
5 Meter Cable w/M12 Connector
Lamp Type
Led
Average Life
60,000 hr
Ballast
No Ballast
Operating Voltage
24V DC
Color Rendering Index
80
Ballast Type
No Ballast
Housing Material
Aluminum
Mount Type
Clamp
Machine Light Type
Linear
Includes Mounting Hardware
Yes
Housing Material Finish
Anodized
Wattage
22 W
Lamp Life
60,000 hr
Resistance Properties
Impact Resistant, Oil and Grease Resistant, Waterproof
Lens Material
Borosilicate Glass
Switch Type
No Switch
Electrical Connection Type
M12 Connector
Maximum Brightness
2,280 lm
Plug Type
4 Pin
Color Temperature
5000K
Includes Bulb
Yes
IP Rating
IP67
Adjustability
Adjustable +/- 90 Degrees with Accessory Brackets
Hazardous Location Specification
Not Rated

Description

Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 2,280 lm, Mount Type Clamp, Operating Voltage 24V DC, Overall Length 28.66 in, Power Cord Length 16 ft, Tube Diameter 1.6 in, Wattage 22 W, Resistance Properties Impact Resistant, Oil and Grease Resistant, Waterproof, Adjustability Adjustable +/- 90 Degrees with Accessory Brackets, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.