Shop WALEX
See all product information
Create Account
CMDOBG Commando Black Holding Tank Cleaner
- Mfr # W62-CMDOBG
- Zoro # G604166819
product price:Â
$
31.65
/ea
Key Features
Container Size
60 Gallon
Color
Black
Fragrance
Odorless
Features
Biodegradable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W62-CMDOBG
- Zoro #
- G604166819
- UPC #
- 742693500046
- Country of Origin
- United States
Dimensions
- Container Size
- 60 Gallon
Details
- Color
- Black
- Fragrance
- Odorless
- Features
- Biodegradable
Description
Bio-Active holding tank treatment uses powerful 100 Percent environmentally friendly ingredients to break down and liquefy waste and tissue by speeding up the natural composting process. Prevents clogging while keeping valves and seals lubricated.
Features- Environmentally Friendly Ingredients To Break Down And Liquefy Waste And Tissue By Speeding Up The Natural Composting Process
- Formaldehyde-Free
- 100 Percent Biodegradable
- Biocide-Free
- Color: Black
- Bio/Chemical Type: Biodegradable
- Scent: Odorless
- Tank Size: 60 Gallon
- Unit Size: 40 Gram
- Country of Origin: USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.