Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15038 Catalytic Converter

  • Mfr # W22-15038

  • Zoro # G916319958


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W22-15038
Zoro #
G916319958
UPC #
-
Country of Origin
China

Description

Features Emissions control for better air quality Stainless steel body heat-shielded pipe and structural bracing for enhanced strength and durability An industry leader for import and domestic applications Universal and direct-fit for pre-obdii vehicles Case Material - Stainless Steel Inlet Size - 2-1 2 in. Inlet Attachment - Slip-Fit Outlet Size - 2-1 2 in. Outlet Attachment - Slip-Fit Shape - Oval Body Length - 10 in. Overall Length - 13-1 4 in. Substrate Material - Ceramic Fits For various makes and models

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.