Shop WALKER
Create Account
18911 SoundFX Aluminized Steel Oval Direct Fit Exhaust Muffler for 1997-2001 Honda CRV
- Mfr # W22-18911
- Zoro # G124178880
product price:Â
$
89.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-18911
- Zoro #
- G124178880
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to deliver ultimate performance and pleasing sound quality. Oe-equivalent direct-fit design. 100% aluminized material. Reinforced bracketed heads improve structural support and stability. Mechanical interior joints help eliminate distortion and breakage. Spun-locked heads protect against rupture. Two tubes / two partitions internal design. Easy installation with no modifications required. Compatibility 1997-2001 Honda CRV. Specifications Muffler Series: SoundFX. Muffler Body Height: 7 in. Muffler Body Width: 9 in. Muffler Body Length: 13 in. Muffler Overall Length: 23 in. Muffler Body Material: Aluminized Steel. Muffler Body Shape: Oval. Muffler Inlet-Outlet Configuration: Offset - Offset. Muffler Inlet Diameter: 1.75 in. Muffler Outlet Diameter: 1.875 in. Muffler Reversibility: No. Muffler Type: Combination. Outlet Quantity: 1. Inlet Connection Type: 2 Bolt Welded Flange. Outlet Connection Type: Pipe Connection. Connection Type: 2 Bolt Welded Flange. Inlet Diameter Designation: Inside Diameter. Outlet Diameter Designation: Outside Diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.