Shop WALKER
Create Account
21302 Exhaust Muffler Quiet-Flow Stainless Steel Oval
- Mfr # W22-21302
- Zoro # G024187197
product price:Â
$
164.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-21302
- Zoro #
- G024187197
- UPC #
- -
- Country of Origin
- China
Description
Features Spun-Locked Heads Help Resist Ruptures Due To Backfires. Bridge Construction For Structural Strength. Durable Internal Partitions For Greater Interior Structural Stability. The Inner Shell And Outer Cover Lockseams Are Positioned 180 Degree Apart For Maximum Durability. Strong, OE-Style Interior Spot Welds Help Improve Structural Stability And Increase Durability. OE-Style Domed Heads Help Reduce Radiated Noise. Internal Tubes Are Mechanically Joined To The Free-Floating Partition To Allow Expansion And Contraction During Temperature Changes. Specification Shape - Oval. Inlet Position - Offset. Inlet Diameter - 2.5 In.. Outlet Position - Center. Case Diameter - 11 x 5.5 In.. Color - Silver. Case Length - 24 In.. Material - Stainless Steel. Fits For 1996-2004 Chevrolet S10. 1996-2004 GMC Sonoma. 1997-1999 Isuzu Hombre.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.