53206 Direct Fit Catalytic Converter
- Mfr # W22-53206
- Zoro # G424187971
product price:Â
$
677.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-53206
- Zoro #
- G424187971
- UPC #
- -
- Country of Origin
- China
Description
Features High-technology washcoat.. The right loading of precious metals.. Universal and direct-fit for OBDII vehicles.. Specifications Case Material - Stainless Steel.. Inlet Size - 3.25 in.. Inlet Attachment - 2 Bolt Spherical Flare Loose Flange.. Outlet Size - 2.5 in.. Outlet Attachment - Slip-Fit.. Shape - Round.. Body Length - 10 in.. Overall Length - 30-7/8 in.. Substrate Material - Ceramic.. Heat Shield..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.