Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYTIC CONVERTER

  • Mfr # 15027

  • Zoro # G202043055


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11-1/4 in
Body Length
7-7/8 in
Vehicle Fit
Universal
Body Material
Stainless Steel
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15027
Zoro #
G202043055
UPC #
086387150279
Country of Origin
Unknown

Dimensions

Overall Length
11-1/4 in
Body Length
7-7/8 in
Body Height
3 in
Body Width
3 in
Inlet Inside Diameter
2.25 in
Maximum Engine Size
4.3L
Outlet Inside Diameter
2.25 in

Details

Vehicle Fit
Universal
Body Material
Stainless Steel
Type
Round
Universal Fit
Yes
Number of Outlets
1
Substrate Material
Ceramic
Grade Type
Regular
Number of Inlets
1
Inlet Connection Type
Pipe Connection
Outlet Connection Type
Pipe Connection

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.