
Catalytic Converter, 15614
Mfr # 15614
Zoro # G4211570
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15-1/2 in
Includes
Mounting Hardware
Body Length
7-1/2 in
Body Height
4-1/2 in
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15614
Zoro #
G4211570
UPC #
86387156141
Country of Origin
Unknown
Dimensions
Overall Length
15-1/2 in
Body Length
7-1/2 in
Body Height
4-1/2 in
Body Width
4-1/2 in
Details
Includes
Mounting Hardware
Type
Round
Body Material
Stainless Steel
Universal Fit
No
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.