Zoro Homepage

CATALYTIC CONVERTER

  • Mfr # 15653

  • Zoro # G202043000


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Body Height
4-1/4 in
Universal Fit
No
Vehicle Fit
Specific
Includes
Mounting Hardware
Type
Standard Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15653
Zoro #
G202043000
UPC #
8638715653
Country of Origin
Unknown

Dimensions

Body Height
4-1/4 in
Body Length
10 in
Overall Length
17-1/2 in
Body Width
6-1/8 in

Details

Universal Fit
No
Vehicle Fit
Specific
Includes
Mounting Hardware
Type
Standard Oval
Body Material
Stainless Steel
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
1
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
2 Bolt Welded Flange

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.