Zoro Homepage

Catalytic Converter, 15746

  • Mfr # 15746

  • Zoro # G4219797


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Length
35-3/8 in
Vehicle Fit
Specific
Body Material
Stainless Steel
Body Length
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15746
Zoro #
G4219797
UPC #
8638715746
Country of Origin
Unknown

Dimensions

Overall Length
35-3/8 in
Body Length
7-1/2 in
Body Height
4 in
Body Width
4 in
Outlet Outside Diameter
2 in

Details

Includes
Mounting Hardware
Vehicle Fit
Specific
Body Material
Stainless Steel
Type
Round
Universal Fit
No
Grade Type
Regular
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Inlet Connection Type
3 Bolt Loose Flange
Outlet Connection Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.