
Catalytic Converter, 15827
Mfr # 15827
Zoro # G4213040
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1
Body Width
7-1/2 in
Substrate Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15827
Zoro #
G4213040
UPC #
8638715827
Country of Origin
Unknown
Dimensions
Body Width
7-1/2 in
Details
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1
Substrate Material
Ceramic
Inlet Connection Type
3 Bolt Welded Flange
Outlet Connection Type
3 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.