
CATALYTIC CONVERTER
Mfr # 15847
Zoro # G402063617
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 in
Includes
Mounting Hardware
Type
Round
Body Length
8 in
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15847
Zoro #
G402063617
UPC #
86387158473
Country of Origin
Unknown
Dimensions
Overall Length
100 in
Body Length
8 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Outlet Outside Diameter
1.75 in
Outlet Diameter 1
2.375 in
Inlet Diameter 1
2.5 in
Details
Includes
Mounting Hardware
Type
Round
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Outlet Connection Type
Pipe Connection
Inlet Connection Type
2 Bolt Spherical Flare Loose Flange
Inlet Type
2 Bolt Welded Flange
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.