Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 16033

  • Mfr # 16033

  • Zoro # G4212681


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12-3/8 in
Universal Fit
No
Body Length
10 in
Body Material
Stainless Steel
Body Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16033
Zoro #
G4212681
UPC #
8638716033
Country of Origin
Unknown

Dimensions

Overall Length
12-3/8 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/8 in

Details

Universal Fit
No
Body Material
Stainless Steel
Type
Standard Oval
Vehicle Fit
Specific
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
2 Bolt Welded Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.