Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 16067

  • Mfr # 16067

  • Zoro # G4216358


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Universal Fit
No
Body Length
8 in
Body Material
Stainless Steel
Body Height
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16067
Zoro #
G4216358
UPC #
8638716067
Country of Origin
Unknown

Dimensions

Overall Length
16 in
Body Length
8 in
Body Height
4-1/8 in
Body Width
4-1/8 in

Details

Universal Fit
No
Body Material
Stainless Steel
Type
Round
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1
Substrate Material
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.