Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 16187

  • Mfr # 16187

  • Zoro # G4211421


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Body Width
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16187
Zoro #
G4211421
UPC #
8638716187
Country of Origin
Unknown

Dimensions

Body Width
4-1/4 in
Outlet Outside Diameter
2.25 in

Details

Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Inlet Connection Type
4 Bolt Welded Flange
Outlet Connection Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.