
CATALYTIC CONVERTER
Mfr # 16197
Zoro # G002043323
product price: $588.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14-1/4 in
Vehicle Fit
Specific
Body Material
Stainless Steel
Body Length
4-3/4 in
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16197
Zoro #
G002043323
UPC #
8638716197
Country of Origin
Unknown
Dimensions
Overall Length
14-1/4 in
Body Length
4-3/4 in
Body Height
4 in
Body Width
4 in
Details
Vehicle Fit
Specific
Body Material
Stainless Steel
Type
Round
Universal Fit
No
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
3 Bolt Welded Flange
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.