
Catalytic Converter, 16211
Mfr # 16211
Zoro # G4208938
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21 in
Type
Round
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16211
Zoro #
G4208938
UPC #
8638716211
Country of Origin
Unknown
Dimensions
Overall Length
21 in
Body Length
7-1/2 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Inlet Inside Diameter
2.25 in
Details
Type
Round
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Grade Type
Regular
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Inlet Connection Type
Pipe Connection
Inlet Type
Flare
Outlet Connection Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.