Zoro Homepage

CATALYTIC CONVERTER

  • Mfr # 16299

  • Zoro # G102043247


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Universal Fit
No
Body Material
Stainless Steel
Body Height
4-1/4 in
Vehicle Fit
Specific
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16299
Zoro #
G102043247
UPC #
8638716299
Country of Origin
Unknown

Dimensions

Body Height
4-1/4 in
Body Length
13 in
Overall Length
19-1/8 in
Body Width
4-1/4 in

Details

Universal Fit
No
Body Material
Stainless Steel
Vehicle Fit
Specific
Type
Round
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Outlet Type
3 Bolt Welded Flange
Inlet Connection Type
3 Bolt Flange
Inlet Type
3 Bolt Welded Flange
Outlet Connection Type
3 Bolt Flange

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.